"REGINA 136BS/000 10B-1 5/8"" SINTERED BUSH RC"


European design roller chain Regina

References
regina:136BS/000
rubix:215A6697
brand logo
brand logo
Technical specifications
Chain pitch15.875 mm
ProfileSimplex (1)
Chain10B-1
See all Specifications

Product details : "REGINA 136BS/000 10B-1 5/8"" SINTERED BUSH RC"


Designed to work without periodic maintenance, Regina Enduro series chains are ideal for applications where lubrication is difficult or not allowed, and where product contamination has to be avoided. Regina Enduro chain fit standard sprockets for ISO roller chains and are available in Both European and American series.

Technical specifications


Attributes
Chain pitch15.875 mm
ProfileSimplex (1)
Chain10B-1
Roller diameter10.16 mm
Chain length3048 mm
Show UNSPSC/ECL@SS
£ 60.50 excl. VAT
/ Each
£ 72.60 incl. VAT
  • Usually arrives within 14 working days