Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
PARKER COUPLING 9D010113P483
PARKER COUPLING 9D010113P483
BSP Coupling
References
parker legris:
9D01 01 13P483
rubix:
154A9244
Technical specifications
Connection 1
1/4
See all Specifications
Product details
Technical specifications
Product details : PARKER COUPLING 9D010113P483
Technical specifications
Attributes
Connection 1
1/4
Profile
9D01
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.73
excl. VAT
/
Each
£
68.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KK2S-06H S COUPLER
FESTO 8059274 COUPLING SOCKET NPHS-D6-P-BC9
SMC KKA3S-01M-1 S/S COUPLING
PCL STANDARD ADAPTOR HOSE TAILPIECE 3/8 INCH (9.5MM) ACA2488
SMC KK6S-04MS FITTING
SMC KK3S-04L ELBOW CONNECTOR
TST 1/2 FEMALE COUPLER TS019DG21
SMC KK6P-16E MALE CONN ONE TOUCH 16MM BULKH
MECALINE 880687 EURO PROFILE SAFETY COUPLING HOSE ID 9
AVENTICS 1827001634
LEGRIS STUD FITTING 3175-16-21
AVENTICS 1823376014
SMC KK6P-16L MALE CONN ONE TOUCH 16MM ELBOW
PCL AIRFLOW COUPLING HOSE TAILPIECE 1/4 INCH (7MM) AC21R
SMC KK6S-12L ELBOW CONNECTOR