NORGREN 150050048 FITT R1/2 PLUG (EXTERNAL HEX)
BSP and Hose Fittings
See technical informationSee documentsReferences
IMI Norgren:150050048
Rubix:45025838
Manufacturer :150050048


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 15 bar |
Documents
Product details : NORGREN 150050048 FITT R1/2 PLUG (EXTERNAL HEX)
Plug R1/2
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 15 bar |
| Profile | plug (external hex) |
| Connection 2 | plug / blanking end |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Usually arrives within 14 working days