References
Festo:FCN-3-PK-3/2
Rubix:122A9880
Manufacturer :31314
EAN:4052568022945

Technical specifications
| Material | die-cast zinc (housing) |
|---|---|
| Connection 1 | voor slang buitendiameter 3 mm |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 31314 BARBED T-CONNECTOR FCN-3-PK-3/2
Barbed T-connector FCN-3-PK-3/2 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=1,3 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=0 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 8,1 g |
|---|---|
| Material | die-cast zinc (housing) |
| Connection 1 | voor slang buitendiameter 3 mm |
| Max. service pressure | 10 bar |
| Connection 2 | voor slang buitendiameter 4 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ 10 pieces
£ 48.12 incl. VAT
- Delivery usually within ( 26 ) days