BSW Hand Tap Straight Flute
Total length | 45 mm |
---|---|
Body material | HSS |
Total length | 45 mm |
---|---|
Body material | HSS |
Drilling diameter | 4.5 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 4,5 mm |
Coating | Bright |
Threading (inch) | 5/32 |
No. of threads per inch | 32 |
Threading diameter (inch) | 5/32 |
Usually arrives within 14 working days