Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869383 UNION ELBOW 6X4
MECALINE 869383 UNION ELBOW 6X4
UNION ELBOW PUSH-ON FITTING
References
mecaline:
869383
rubix:
216A2467
ean:
3660338231247
Technical specifications
Material
Nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869383 UNION ELBOW 6X4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.71
excl. VAT
/
Each
£
6.85
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 869387 UNION TEE -6X4
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE 869422 ELBOW UNION 8 EQUAL
SMC KFG2T1075-00 INSERT FITTING
MECALINE STRAIGHT UNION 14859552
MECALINE 869405 STRAIGHT UNION 8
LEGRIS BRS COMPRESN FITTING 0124 12 00
PARKER EO-SWIVEL-UNION GZ25SCF
MECALINE 858683 TEE UNION 14
MECALINE 869372 STRAIGHT UNION 12X10
MECALINE 859201 BULKHEAD UNION 6/4-5/8
MECALINE 859625 CROSS UNION 6
SMC KFT08U-00 INSERT FITTING
MECALINE TEE UNION 8MM 859440
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10