Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858576 STRAIGHT UNION 8X6-6X4
MECALINE 858576 STRAIGHT UNION 8X6-6X4
UNION STRAIGHT PUSH-ON FITTING
References
mecaline:
858576
rubix:
216A2420
ean:
3660338136467
Technical specifications
Material
Nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858576 STRAIGHT UNION 8X6-6X4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.97
excl. VAT
/
Each
£
3.56
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
PARKER STRAIGHT UNION 4SC4-316
MECALINE 859208 BULKHEAD UNION 15/8
MECALINE 859202 BULKHEAD UNION 8/8
MECALINE 858577 STRAIGHT UNION 10X8-6X4
SMC KFH12N-00-X2 INSERT FITTING
SMC KFT08N-00 INSERT FITTING
SMC KFG2T1075-00 INSERT FITTING
MECALINE 858593 UNION ELBOW 8X6-6X4
MECALINE 859506 ELBOW UNION 18MM
MECALINE 869420 ELBOW UNION 4 EQUAL
MECALINE 869383 UNION ELBOW 6X4
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 859204 BULKHEAD UNION 10/8
MECALINE 859201 BULKHEAD UNION 6/4-5/8
MECALINE 859205 BULKHEAD UNION 10/8-6/8