MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
BULKHEAD STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859561
Rubix:216A2501
EAN:3660338145599
Documents
Product details : MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 10 mm |
| Connecting diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Usually arrives within 14 working days

