References
Spartex:7604921
Rubix:2021818
EAN:3660338518270



Documents
Product details : SPARTEX NOSE MOUNTED PLUNGER CP16
Nose mounted.
Supplied with mounted plate, set screw and nut.
Manufactured from zinc plated and passivated steel.
Supplied with mounted plate, set screw and nut.
Manufactured from zinc plated and passivated steel.
A (mm):140
B (mm):25
C (mm):40
D (mm):23
E (mm):108
F (mm):M20 x1,5
G (mm):12
H (mm):57
I (mm):M8x25
J (mm):30-42
K (mm):13
L (mm):6,5
M (mm)
B (mm):25
C (mm):40
D (mm):23
E (mm):108
F (mm):M20 x1,5
G (mm):12
H (mm):57
I (mm):M8x25
J (mm):30-42
K (mm):13
L (mm):6,5
M (mm)
Technical specifications
Attributes
| Clamping force | 1.18 kN |
|---|---|
| Model | nose fixation |
| Length | 140 mm |
Show UNSPSC/ECL@SS
£ 21.07 excl. VAT
/ Each
£ 25.28 incl. VAT
- Usually arrives within 14 working days
