SPARTEX TOGGLE CLAMP MH2UB
Horizontal base mounted adjustable bar
See technical informationSee documentsReferences
Spartex:6477230
Rubix:130021
EAN:3660338517921



Documents
Product details : SPARTEX TOGGLE CLAMP MH2UB
Base mounted.
Bar with adjustable spindle position.
Supplied with set screw, nuts and flanged washers.
Manufactured from zinc and passivated steel
Bar with adjustable spindle position.
Supplied with set screw, nuts and flanged washers.
Manufactured from zinc and passivated steel
A (mm):118
B (mm):30
C (mm):20
D (mm):27
E (mm):30
F (mm):13
G (mm):19
H (mm):36
I (mm):M5x35
J (mm):5,5
B (mm):30
C (mm):20
D (mm):27
E (mm):30
F (mm):13
G (mm):19
H (mm):36
I (mm):M5x35
J (mm):5,5
Technical specifications
Attributes
| Clamping force | 0.54 kN |
|---|---|
| Model | vertical lever and adjustable pressure axis |
| Length | 118 mm |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- Usually arrives within 14 working days
