References
INA:EGB0505-E40-Y
Rubix:238A1447
Manufacturer :0676051920000
EAN:4012802590272



Product details : INA EGB0505-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 0,64 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 7 mm |
| Width | 5 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 0.30 excl. VAT
/ Each
£ 0.36 incl. VAT
- In stock: Next day delivery
