Bushings, thrust washers and strips
Inner diameter | 20 mm |
---|---|
Outer diameter | 28 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x28x20 mm |
---|---|
Logistic Weight | 76 g |
Inner diameter | 20 mm |
Outer diameter | 28 mm |
Width | 40 mm |
Series | PSM |
Material | Sintered bronze |
Usually arrives within 14 working days