SKF PCM 101215 M POM COMPOSITE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 101215 M
Rubix:420A5741
Manufacturer :111521
EAN:7316571347028

Product details : SKF PCM 101215 M POM COMPOSITE STRAIGHT BUSHING
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
Strengths
•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity
Very good frictional properties
High load carrying capacity
High sliding velocity
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 12 mm |
| Width | 15 mm |
| Series | pcm |
| Material | composite m |
Show UNSPSC/ECL@SS
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
- Usually arrives within 14 working days
