References
INA:EGB5540-E40-B-Y
Rubix:238A3471
Manufacturer :0708640470000
EAN:4012802755718

Product details : INA EGB5540-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 150,69 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 60 mm |
| Width | 40 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
- Delivery usually within ( 7 ) days
