Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM 161825 E STRAIGHT BUSHING
SKF PCM 161825 E STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PCM 161825 E
rubix:
266A6640
ean:
7316571856575
Technical specifications
Inner diameter
16
mm
Outer diameter
18
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM 161825 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
9,8
g
Inner diameter
16
mm
Outer diameter
18
mm
Width
25
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.89
excl. VAT
/
Each
£
2.27
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PRM 353930 STRAIGHT BUSHING
SKF PLAIN BEARING PCM 121412 M
SKF GLYCODUR BUSH PCM 303420 M
SKF DRY SLIDING BUSHING 18MM OUTER DIAMETER PCM161825M
SKF PCM 182020 M STRAIGHT BUSHING
SKF PRM 303430 STRAIGHT BUSHING
INA EGB2830-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB5060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB2510-E40 BUSH
INA EGB4050-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1825-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB7070-E40 BUSH
INA EGB2420-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF GLYCODUR BUSH PCM100105115M
INA EGB4020-E40-Y BUSH