INA EGB14060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE

Bush

See technical information
References
INA:EGB14060-E40-Y
Rubix:238A3507
Manufacturer :0709511600000
EAN:4012802758498
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter145 mm
Width60 mm
See all Specifications

Product details : INA EGB14060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE


Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing

Strengths

E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.

Applications

For smooth bearing.

Technical specifications


Attributes
Logistic Weight503,7 g
Inner diameter140 mm
Outer diameter145 mm
Width60 mm
Seriesegb..-e40
Show UNSPSC/ECL@SS
£ 65.09 excl. VAT
/ Each
£ 78.11 incl. VAT
  • Delivery usually within ( 7 ) days