References
SKF:PWM 657580
Rubix:220A6790
Manufacturer :17952
EAN:7316570531183

Product details : SKF PWM657580:SKF STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 146,5 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 75 mm |
| Width | 50.042 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 198.19 excl. VAT
/ Each
£ 237.83 incl. VAT
- Usually arrives within 14 working days
