SKF PCM 11011560 M STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PCM 11011560 M
rubix:266A6524
manufacturer :123473
ean:7316571477206
SKF PLAIN BUSH BEARING PCM 11011560 M
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter115 mm
Width60 mm
See all Specifications

Product details : SKF PCM 11011560 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight345,4 g
Inner diameter110 mm
Outer diameter115 mm
Width60 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 44.32 excl. VAT
/ Each
£ 53.18 incl. VAT
  • Usually arrives within 14 working days