GISS 865745 4M ERGOBLUE 36 MIG TORCH THREADING DIA M8 1.2 X 30MM CU
4m ergoblue 36 mig torch
See technical informationSee documentsReferences
Spartex:865745
Rubix:217A2480
EAN:3660338199615


Technical specifications
| Wire diameter | 1.2 mm |
|---|---|
| Type | 4m ergoblue 36 mig torch threading diameter mm m8 |
Documents
Product details : GISS 865745 4M ERGOBLUE 36 MIG TORCH THREADING DIA M8 1.2 X 30MM CU
Air-cooled.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable.Swivel joint for freedom of movement.Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Wire diameter | 1.2 mm |
|---|---|
| Type | 4m ergoblue 36 mig torch threading diameter mm m8 |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.21 incl. VAT
- Usually arrives within 14 working days