TAMLITE XCSF200NW XCITE 200W LED FLOODLIGHT BLACK FINISH (H)425 MM X (
xcite Floodlight
See technical informationSee documentsReferences
Tamlite:XCSF200NW
Rubix:234A6535

Documents
Product details : TAMLITE XCSF200NW XCITE 200W LED FLOODLIGHT BLACK FINISH (H)425 MM X (
XCITE 200W LED Floodlight Black Finish (H)425 mm x (W)325 mm x (D)100 mm
Technical specifications
Attributes
| Luminance | 19400 lm |
|---|---|
| Power | 200 W |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
