References
Draper:90064
Rubix:382A8570
Manufacturer :90064
EAN:5010559900640




Product details : DRAPER 90064 10WATT LED RECHARGE.HEAD LAMP
10W LED headlamp with three function switch delivers High/Mid/Low lighting producing a maximum of 900 lumen output, additionally, hold any mode for 3 seconds and the lighting mode change to Flash/SOS or off. Charged via a micro USB cable. Manufactured from aluminium and shock-resistant plastic and fitted with an adjustable elasticated headband. Supplied with a Micro USB to USB charging cable.
Technical specifications
Attributes
| Luminance | 900 lm |
|---|---|
| Power | 10 W |
| Voltage | 3.7 V |
| Model | 90064 |
Show UNSPSC/ECL@SS
£ 49.69 excl. VAT
/ Each
£ 59.63 incl. VAT
- Delivery usually within ( 7 ) days
