References
Fusion Lamps:DLLEDSM1500CC
Rubix:234A7333

Product details : FUSION LUMINAIRES DLLEDSM1500CC LED SURFACE MOD 48W COLOUR CHANGEABLE
Led Surface Mod 48W Colour Changeable C/ (L)1494 mm x (H)45 mm x (W)133 mm
Technical specifications
Attributes
| Luminance | 4700 lm |
|---|---|
| Power | 48 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
