FUSION LAMPS FC3BC/OP ESSENTIAL 3W BC LED OPAL CANDLE (L)100 MM X (DIA
Essential
See technical informationReferences
Fusion Lamps:FC3BC/OP
Rubix:234A7430

Product details : FUSION LAMPS FC3BC/OP ESSENTIAL 3W BC LED OPAL CANDLE (L)100 MM X (DIA
Essential 3W BC LED Opal Candle (L)100 mm x (Dia)37 mm
Technical specifications
Attributes
| Luminance | 260 lm |
|---|---|
| Power | 3 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Delivery usually within ( 3 ) days
