Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 2022010 TC5-7 ROUND CLIPS WHITE PACK OF 100
SCHNEIDER ELECTRIC 2022010 TC5-7 ROUND CLIPS WHITE PACK OF 100
Cable Clips
References
schneider electric:
2022010
rubix:
234A5783
Technical specifications
Type
nail clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 2022010 TC5-7 ROUND CLIPS WHITE PACK OF 100
TC5-7 Round Clips White
Technical specifications
Attributes
Type
nail clip
Model
tc
Material
polypropylene (clip);electroplated hardened steel (nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.67
excl. VAT
/
Each
£
5.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCOLMORE INTERNATIONAL LIMITED WA097 1 GANG 47MM DEEP GALVANISED STEEL
CEMBRE BLUEINSRING8MMPK100 BF-M8
SCHNEIDER ELECTRIC 2011017 TC3-5 ROUND CLIPS WHITE PACK OF 100
3M 8427-6 COLD SHRINK CONNECTOR INSULATORS 33/175MM.
TAMLEX TGBT22 50MM X TURNBUCKLE 90 GUSSET BEND - (H)150 MM (W)5
ENGEX ACCESSORIES 612010 IBL2.5M9 2.5X9MM INS. TERM BLADE BLUE PACK OF
MARSHALL-TUFFLEX MT2/7248 FAST COUPLING BASKET TRAY 100X65MMEZ (L)3 M
SCHNEIDER ELECTRIC 3000952 EARTH CLIPS SINGLE TAG
BRITCLIP EP52020907 CR47 BAG 25 4-7MM SNAP CLIPS PACK OF 25
SCOLMORE INTERNATIONAL LIMITED WA088P 2 GANG 35MM DEEP DRY LINING BOX
CABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MM
CABLOFIL MRFC50PG SINGLE COUPLER (L)180 MM X (W)51 MM X (D)16.5 MM
EMITEX EM04.006 1U CABLE MANAGEMENT BAR (W)355 MM
CABLOFIL MGIP22E 5050 IP ENDCAP (H)50 MM X (W)50 MM
CABLOFIL MRFAB150PG 150MM ADJUSTABLE BEND (W)150 MM X (D)25 MM