Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 3000952 EARTH CLIPS SINGLE TAG
SCHNEIDER ELECTRIC 3000952 EARTH CLIPS SINGLE TAG
Earth Clamp
References
schneider electric:
3000952
rubix:
234A5794
Technical specifications
Type
Earth Clamp
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 3000952 EARTH CLIPS SINGLE TAG
Earth Clips Single Tag
Technical specifications
Attributes
Type
Earth Clamp
Model
ECL15
Material
Phosphor Bronze;Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.03
excl. VAT
/
Each
Ā£
2.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON LTD SB20G 20MM SPACER BAR SADDLES GALVANISED PACK OF 100
CABLOFIL MRFAB150PG 150MM ADJUSTABLE BEND (W)150 MM X (D)25 MM
ENGEX ACCESSORIES 631205 CT120M10 CRIMP-PAK COPPER TUBE TERMINAL (L)73
LEGRAND 32070 CABLE TIE MOUNT
MENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSURE
GISS 895932 TRAFFIC SPEED REDUCTION RAMP BLK/YEL 1000X250X50MM
COBA CABLEPRO GP1 BLACK - 3 METRES CP010012
TAMLEX TB104 4 HOLE FLAT COUPLING PLATE TAMSTRUT
MARLANVIL 90.02 55 X 135 X 80 PLASTIC ENCLOSURE OPEN FRONT (H)133 MM X
MARSHALL-TUFFLEX MT2/7248 FAST COUPLING BASKET TRAY 100X65MMEZ (L)3 M
CABLOFIL MRFL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)25
LEGRAND 730091 CARRIER PLATE 1G 1 MODULE (H)86 MM X (W)86 MM PK10
NIGLON CBA25G 25MM ANGLE 2 WAY BOX GALVANISED
MARSHALL-TUFFLEX MT2/1074 SUSPENSION FRAME 200MM
MARSHALL-TUFFLEX FCMMT2 FIRE CLIP INTERNAL MMT2