Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 2042011 TC10-14 CLIPS WHITE PACK OF 100
SCHNEIDER ELECTRIC 2042011 TC10-14 CLIPS WHITE PACK OF 100
Cable Clips
References
schneider electric:
2042011
rubix:
234A5781
Technical specifications
Type
Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 2042011 TC10-14 CLIPS WHITE PACK OF 100
TC10-14 Clips White
Technical specifications
Attributes
Type
Nail Clip
Model
TC
Material
Polypropylene (Clip);Electroplated Hardened Steel (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.07
excl. VAT
/
Each
£
8.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARLANVIL 006.PL 100 X 100 X 70 PLASTIC ENCLOSURE (L)100 MM X (W)100 M
WAGO 773-104 4 WAY PUSH WIRE CONNECTOR (BOX 100) (H)13.1 MM X (W)13 MM
WAGO 51002104 222-413 LEVER CONNECTOR PACK 20 BLISTER (H)14.5 MM X (W)
NIGLON GS3 GROMMET STRIP 2.1-3.0MMX20M
F4P (FIRST FOR PERFORMANCE) CR50134TC 13A 50M 4G C/W T/CUTOUT OPEN DRU
TAMLEX BTF100/60 100X60 FASTCONNECT BASKET TRAY (L)3 M X (W)100 MM X (
LEGRAND 036951 ATLANTIC 300X300X160 (H)300 MM X (W)300 MM X (D)160 MM
ILME PE3265PP WALL MTD SOCKET 32A 415V 5P
TAMLEX GTT44 100X100 GUSSET TEE TOP LID (H)100 MM X (W)100 MM
TAMLEX TB161 3 HOLE FLAT BEND PLATE
TAMLEX TB213 GUSSET BASE PLATE BRACKET TAMSTRUT
MENNEKES 5601304G INTERLOCKED SOCKET IP44 16A 3P 110V 4H
TAMLEX TGHN33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75
CABLOFIL MGIP22CGL 5050 IP GUSSET O/S LID BEND (L)105 MM X (H)50 MM X
CEMBRE A3-M12 16MM CRIMPINGLUG M12 STUD