Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 2146025 TCD6X10 DOUBLE FLAT CLIP GREY PACK OF 100
SCHNEIDER ELECTRIC 2146025 TCD6X10 DOUBLE FLAT CLIP GREY PACK OF 100
Cable Clips
References
schneider electric:
2146025
rubix:
234A5770
Technical specifications
Type
Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 2146025 TCD6X10 DOUBLE FLAT CLIP GREY PACK OF 100
TCD6x10 Double Flat Clip Grey
Technical specifications
Attributes
Type
Nail Clip
Model
TCD
Material
Polypropylene (Clip);Electroplated Hardened Steel (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.08
excl. VAT
/
Each
£
36.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARLANVIL 010.PL 240 X 190 X 90 PLASTIC ENCLOSURE BLANK S (L)190 MM X
PHILEX 70215B/100 RJ45 8P8C CONN PK 100 PACK OF 100
TAMLITE TPC-625 5 POLE 450V 32A TERMINAL CLAMP CONN 25PK (L)21.5 MM X
WAGO 222-415 5 WAY LEVER CONNECTOR (BOX 40) - GREY/OR (H)14.5 MM X (W)
F4P (FIRST FOR PERFORMANCE) F4PNC10/3W 10A 3 PIN CONNECTOR WHITE (L)10
LEGRAND 730099 1G 2M EURO MODULE FRONT PLATE (H)86 MM X (W)86 MM PK10
3M EC-1 COLD SHRINK END CAPS 11.6MM-20.9MM
FILOFORM SEALS CM2+C CTL THROUGH JOINT KIT (L)320 MM X (DIA)60 MM
WALTHER 110 16A 3P+N+E 415V WALL SOCKET (H)129 MM X (W)74 MM X (D)90 M
ENGEX ACCESSORIES 611031 IF1.5M3 3 INS TERM FORK RED 1.5MM PACK OF 100
PARWELD CP70-95 CABLE PLUG 70-95MM 500A
DETA ELECTRICAL DB2543 46MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
TAMLEX SPC20 20MM GALV CONDUIT (L)3.75 M X (DIA)20 MM X (H)20 MM X (W)
ENGEX ACCESSORIES 631205 CT120M10 CRIMP-PAK COPPER TUBE TERMINAL (L)73
TIMEGUARD RCD06WPVN WHITE 2 GANG RCD SOCKET