GEDORE 3297918 CAP LITE CL150 5-150 N.M 1/4 SQR + 3/8 ADPTR TORQ CHECK
Calibration Analyser
See technical informationReferences
Gedore:CL 150
Rubix:233A3822
Manufacturer :3297918
EAN:0611702896930

Product details : GEDORE 3297918 CAP LITE CL150 5-150 N.M 1/4 SQR + 3/8 ADPTR TORQ CHECK
• Compact lightweight aluminium construction
• Measurement accuracy +/-1%
• Measurement range from 5-150 N·m / 3.7 lbf·ft - 110 lbf·ft
• Easy to switch between N.m, lbf.in and lbf.ft units
• 3 measuring modes: Track (floating value display), First Peak (kink point detection), Peak (peak value measurement)
• Suitable for bench or wall mounting
• Clear to read OLED Display for accurate readings
• Simple one button design for ease of use
• Supplied with an In-house calibration certificate. UKAS calibration is available on request
• Measurement accuracy +/-1%
• Measurement range from 5-150 N·m / 3.7 lbf·ft - 110 lbf·ft
• Easy to switch between N.m, lbf.in and lbf.ft units
• 3 measuring modes: Track (floating value display), First Peak (kink point detection), Peak (peak value measurement)
• Suitable for bench or wall mounting
• Clear to read OLED Display for accurate readings
• Simple one button design for ease of use
• Supplied with an In-house calibration certificate. UKAS calibration is available on request
Technical specifications
Attributes
| Capacity | 150 N.m |
|---|---|
| Square drive adapter | 1/4 '' |
| Weight | 1.52 kg |
Show UNSPSC/ECL@SS
£ 994.12 excl. VAT
/ Each
£ 1,192.94 incl. VAT
- Delivery usually within ( 5 ) days