STAHLWILLE 96521208 SMARTCHECK USB 100 TORQUE TESTER 10-100 NM
SmartCheck USB Torque screwdriver tester
See technical informationSee documentsReferences
Stahlwille:SMARTCHECK 100 USB
Rubix:290A3527
Manufacturer :96521208
EAN:4018754324866

Documents
Product details : STAHLWILLE 96521208 SMARTCHECK USB 100 TORQUE TESTER 10-100 NM
Electronic testing device for checking and adjusting indicating and triggering torque screwdrivers.
Simple, quick and reliable testing of torque screwdrivers to ensure quality in production.
Simple documentation of the measured values on the PC via USB interface.
For maximum user-friendliness, the device can be mounted in a horizontal or vertical test position.
The large LCD can be rotated 180° and is easy to read from any position.
Technical specifications
Attributes
| Capacity | 100 N.m |
|---|---|
| Square drive adapter | 3/8 '' |
| Weight | 5.31 kg |
| Tightening torque, minimum | 10 N.m |
| Tightening torque, maximum | 100 N.m |
Show UNSPSC/ECL@SS
£ 1,785.51 excl. VAT
/ Each
£ 2,142.61 incl. VAT
- Usually arrives within 14 working days





