References
Tsubaki:MZEU90 CAM CLUTCH
Rubix:267A0335
Manufacturer :5012009000
EAN:8718472213867




Documents
Product details : TSUBAKI 5012009000 MZ-EU 90 CLUTCH
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 28700 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 230 mm |
| Width | 158 mm |
| Series | mzeu |
| Weight | 28.7 kg |
| Reference speed | 450 rpm |
| Total bearing width | 158 mm |
| Auth. torque | 12000 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 4,903.46 excl. VAT
/ Each
£ 5,884.15 incl. VAT
- Usually arrives within 14 working days