FUSION LAMPS EDTE26/84 26W GX24-Q3 4P TRIPLE COMPACT 400 (L)138 MM X (
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDTE26/84
Rubix:234A7357

Product details : FUSION LAMPS EDTE26/84 26W GX24-Q3 4P TRIPLE COMPACT 400 (L)138 MM X (
26W GX24-Q3 4P Triple Compact 400 (L)138 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 1749 lm |
|---|---|
| Power | 26 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Delivery usually within ( 3 ) days
