KNIPEX 984727 HEXAGON SOCKET WRENCHES 1/2 63MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 27
Rubix:388A4356
EAN:4003773021001

Product details : KNIPEX 984727 HEXAGON SOCKET WRENCHES 1/2 63MM
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x44x44 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 41 mm |
| Length | 59 mm |
| Finishing | insulated |
| Weight | 183 g |
Show UNSPSC/ECL@SS
£ 27.24 excl. VAT
/ Each
£ 32.69 incl. VAT
- Delivery usually within ( 14 ) days