References
Draper:22272
Rubix:381A9493
Manufacturer :22272
EAN:5010559222728


Technical specifications
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 14 mm |
| Length | 65 mm |
Product details : DRAPER 22272 14MM/8MM TREAD T/WALL SCKT 3/8
8mm thread (14mm socket) thin wall 12 point spark plug socket with rubber insert for plug protection and retention. Suitable for use with most Citroën vehicles, Peugeot 207, 307, Renault 1.2 16v, BMW, BMW Mini and Mercedes with limited clearance. Chrome vanadium steel hardened, tempered, chrome plated and polished for corrosion protection. Socket length 65mm.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 14 mm |
| Length | 65 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0,55 in '' |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Delivery usually within ( 7 ) days