References
Gedore:D 19 3/8W
Rubix:114A5512
Manufacturer :6139080
EAN:4010886613900


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 9.525 mm |
| Length | 39.5 mm |
Product details : GEDORE 3/8W 1/2DR SOCKET D 19
Socket 1/2" 3/8 W Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 9.525 mm |
| Length | 39.5 mm |
| Finishing | chromed |
| Weight | 66 g |
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
- Delivery usually within ( 22 ) days