Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ISS BH1211L 11/16 DEEP BI-HEX 3/4 IN SQUARE DRIVE
ISS BH1211L 11/16 DEEP BI-HEX 3/4 IN SQUARE DRIVE
Bi-Hexagon Square Drive Socket
References
impact socket supplies:
BH1211L
rubix:
208A3501
Technical specifications
Square drive adapter
3/4
''
Length
95
mm
Product details
Technical specifications
Product details : ISS BH1211L 11/16 DEEP BI-HEX 3/4 IN SQUARE DRIVE
Bi-Hexagon 3/4" Square Drive Deep Length – A/F, A=11/16 in
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.75
excl. VAT
/
Each
£
24.90
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.7/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/8 A/F
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
BAHCO 7805DM-26 SOCKET 1/2
FACOM NK.1'1/2A SOCKET NK.11/2A
STAHLWILLE 03030034 1/2 INCH DRIVE X 34MM HEX SOCKET
STAHLWILLE 01640022 1/4 INCH DRIVE X 11/32 SOCKET DEEP BI-HEX
BAHCO 9500SM-75 SOCKET HEXAGON 1IN
STAHLWILLE 03020026 1/2 INCH DRIVE X 26MM DEEP SOCKET BI-HEX
FACOM J.11/16LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 11/16
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
FACOM S.17LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 17MM
ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
STAHLWILLE 05020030 3/4 INCH DRIVE X 30MM DEEP HEX SOCKET
FACOM SOCKET NS.28LA
KNIPEX 983905 HEXAGON SOCKET WRENCHES 3/8 75MM