References
Draper:12744
Rubix:381A7885
Manufacturer :12744
EAN:5010559127443


Technical specifications
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 19 mm |
| Length | 78 mm |
Product details : DRAPER 12744 19MM IMP.DEEP SCKET 1/2DR-PCKD
Deep 6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches. Overall lengths 78mm.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 19 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.75 '' |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 7 ) days