Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 13MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 13MM
Socket Expert
References
expert:
E113761
rubix:
2014742
ean:
3258951137611
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 13MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
Chromed
Weight
59
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.74
excl. VAT
/
Each
£
5.69
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM K.24HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 24MM
FACOM LONG SOCKET STX.16
FACOM LONG SOCKET STX.18
FACOM J SERIES B-HEX SOCKET 3/8 INCH DRIVE 1/2 A/F
BAHCO 7805DM-30 SOCKET 1/2
FACOM NK.1'1/8A SOCKET NK.11/8A
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 8MM
FACOM SOCKET NS.23LA
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 65MM
GEDORE RED R73003318 33MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
MILWAUKEE 4932492507 3/8 DRIVE METRIC CHROME SOCKET 10PC SET
GEDORE K3775 1.1/2INDRIVE X 75MM IMPACT SOCKET
BAHCO A6700DZ-1/4 SOCKET 1/4 AEROSPACE
STAHLWILLE 01030014 1/4 INCH DRIVE X 14MM SOCKET BI-HEX
KNIPEX 983717 HEXAGON SOCKET WRENCHES 3/8 46MM