Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
Socket Expert
References
expert:
E113497
rubix:
2014454
ean:
3258951134979
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NS.10LA
FACOM K.21B K-B SOCKET BI-HEX 3/4 INCH DRIVE 21MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
FACOM 9/16AF 1/2DR SOCKET NS.9/16A
"KNIPEX 98475/8"" HEXAGON SOCKET WRENCHES 1/2 55MM"
GEDORE 11/32AF(1/8W)1/2DRSK D 19 11/32AF
ROEBUCK 880278 1/2IN DRIVE HEX /6 POINT 1 3/16IN A/F SOCKETS
STAHLWILLE 03010027 1/2 INCH DRIVE X 27MM SOCKET BI-HEX
EXPERT E113793 BRIT 3/4 6 PNT SKT 23MM
BAHCO K7806M-21 POWER SOCKET 1/2 DEEP
BAHCO A6800DM-8 SOCKET 1/4IN AEROSPACE
FACOM SOCKET NS.12LA
GEDORE 3/4W-1/2 DRIVESOCKET D 19 3/4W
GEDORE 8MM 3/8DR SOCKET D 30 8
ROEBUCK SOCKET DEEP IMPACT 3/8 DRIVE HEX 7/8 INCH A/F