FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/16 A/F
S - Sockets 1/2"12-point in inches"
See technical informationReferences
Facom:S.1'1/16
Rubix:2003330
Manufacturer :S.1P1/16
EAN:3148510546001




Product details : FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/16 A/F
S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
Technical specifications
Attributes
| Logistic Weight | 156 g |
|---|---|
| Packaged dimensions (D x W x H) | 44x35x35 mm |
| Package weight | 160 g |
| Square drive adapter | 1/2 '' |
| Diameter | 29.2 mm |
| Length | 44 mm |
| Weight | 147 g |
Show UNSPSC/ECL@SS
£ 11.21 excl. VAT
/ Each
£ 13.45 incl. VAT
- Delivery usually within ( 14 ) days
