Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K7806M-12 POWER SOCKET 1/2 DEEP
BAHCO K7806M-12 POWER SOCKET 1/2 DEEP
Impact Socket
References
bahco:
K7806M-12
rubix:
266A7382
ean:
7314151844691
Technical specifications
Square drive adapter
1/2
''
Diameter
19.3
mm
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K7806M-12 POWER SOCKET 1/2 DEEP
SD Hexagon Metric Long Series Impact Sockets
Strengths
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Technical specifications
Attributes
Logistic Weight
160
g
Square drive adapter
1/2
''
Diameter
19.3
mm
Length
78
mm
Finishing
phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.80
excl. VAT
/
Each
£
20.16
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK SET06MMS IMPACT SOCKET SET 3/8 INCH DRIVE 14 PIECE SET
"FACOM R.1/8HEL 1/4""DR. x 1/8"" LONG REACH 6 POINT SOCKET"
ROEBUCK 3/4DRV IMP SOCKET 35MM 1.3/8AF 12M35
FACOM S.7/8LA S DEEP BI-HEX SOCKET 7/8 INCH A/F
FACOM SOCKET NM.29LA
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 14MM
GEDORE 41MM3/4DRIMPSKT K 32 41
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 7/16 INCH A/F
BAHCO A6800DM-12 SOCKET 1/4IN AEROSPACE
GEDORE 33MM3/4DRDEEPIMPSKT K 32 L 33
ROEBUCK FT08E18 IMPACT TORX SOCKET 1/2 INCH DRIVE X E18
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 14MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 11MM