References
IMI Norgren:110040800
Rubix:45013443
Manufacturer :110040800


Technical specifications
| Material | acetal |
|---|---|
| Connection 1 | 12.5 |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 110040800 PFIT PLUG 8MM
Plug 8 Plasfit
Technical specifications
Attributes
| Material | acetal |
|---|---|
| Connection 1 | 12.5 |
| Max. service pressure | 18 bar |
| Profile | pneufit 10 - plug 11004 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Usually arrives within 14 working days