References
Rubix-UK:M12X120SKTCAP-12.9/10
Rubix:8836663


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : M12 X 120 SOCKET CAP 12.9 PACK OF 10
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 19.02 excl. VAT
/ Each
£ 22.82 incl. VAT
- In stock: Next day delivery
Length
120 mm