SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 6X25 092126 25
Large-head slotted oval-head screws
See technical informationReferences
Spartex:VTBMF6X25EFA1
Rubix:268A9384
Manufacturer :092126 25
EAN:4043377078230


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 921 |
Product details : SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 6X25 092126 25
Slotted pan head screws with large head A1 6X25 DIN 921
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 921 |
| Metrical diameter | M6 |
| Type of imprint | knurled slotted |
| Shape of head | plate |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.17 excl. VAT
/ 50 pieces
£ 36.20 incl. VAT
- Usually arrives within 14 working days
Length
25 mm