References
Rubix-UK:M6X16SKTCAP-12.9/100
Rubix:8835870

Product details : M6 X 16 SKT CAP 12.9 PK 100
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- In stock: Next day delivery
Length
16 mm
