CUTLINE 847253 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.3
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:847253
Rubix:216A9110
EAN:3660338086120

Documents
Product details : CUTLINE 847253 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 3x11-3 CONICAL POINTU-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | cone |
| Total length | 38 mm |
| Head diameter | 3 mm |
| Scope of application | universal |
| Capacity length | 11 mm |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- In stock: Next day delivery
