CUTLINE 863152 CARBIDE BURR MOD C ROUNDEND DIACUT 12,7X25-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863152
Rubix:216A9138
EAN:3660338177651


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cylinder |
| Total length | 70 mm |
Documents
Product details : CUTLINE 863152 CARBIDE BURR MOD C ROUNDEND DIACUT 12,7X25-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR C 12,7x25-6 BALL NOSED- DIAMOND
Specifically developed geometry to provide an excellent surface finished on hardened Steels
Specifically developed geometry to provide an excellent surface finished on hardened Steels
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cylinder |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | finishing machining |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
- Usually arrives within 14 working days