Carbide Bur
Tail diameter | 6.3 mm |
---|---|
Shape of head | Ball Nosed Cylinder |
Total length | 45 mm |
Tail diameter | 6.3 mm |
---|---|
Shape of head | Ball Nosed Cylinder |
Total length | 45 mm |
Teeth | Simple |
Head diameter | 3 mm |
Scope | Universal |
Capacity length | 13 mm |
Usually arrives within 14 working days