CUTLINE 863240 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 6X16-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863240
Rubix:216A9190
EAN:3660338178467


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 50 mm |
Documents
Product details : CUTLINE 863240 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 6X16-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 6x16-6 BALL NOSED CONICAL-ALU
Rapid stock removal on non-ferrous and soft plastics materials
Rapid stock removal on non-ferrous and soft plastics materials
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 50 mm |
| Head diameter | 6 mm |
| Scope of application | aluminium |
| Capacity length | 16 mm |
Show UNSPSC/ECL@SS
£ 27.81 excl. VAT
/ Each
£ 33.37 incl. VAT
- Usually arrives within 14 working days