BAHCO D0807M06X TC ROTARY BURR
Tungsten Carbide Spherical Rotary Burrs for Metal
See technical informationSee documentsReferences
Bahco:D0807M06X
Rubix:401A8149
EAN:7311518043919


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | spherical |
| Total length | 47 mm |
Documents
Product details : BAHCO D0807M06X TC ROTARY BURR
Deburring of welds and holes, to make oil canals in narrow places
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KUD
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KUD
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Number of teeth is also indicated in addition to the type of cut for each rotary burr
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Spherical Rotary Burrs for Metal
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Tail diameter | 6 mm |
| Shape of head | spherical |
| Total length | 47 mm |
| Head diameter | 8 mm |
| Scope of application | universal |
| Capacity length | 7 mm |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
- Delivery usually within ( 14 ) days