References
Bahco:F1225AL08
Rubix:401A7233
EAN:7311518181864


Technical specifications
| Tail diameter | 8 mm |
|---|---|
| Shape of head | arch round |
| Total length | 70 mm |
Documents
Product details : BAHCO F1225AL08 TC ROTARY BURR
Tungsten carbide rotary burrs for aluminium arch round nose
Special cutting edge for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Indispensable tool, used in a large number of industrial sectors including aviation, shipping, automotive and chemical industry
Use wax to avoid chip build-up
Type of cut; AL = AL-cut
Stock standard: X = yes
Special cutting edge for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Indispensable tool, used in a large number of industrial sectors including aviation, shipping, automotive and chemical industry
Use wax to avoid chip build-up
Type of cut; AL = AL-cut
Stock standard: X = yes
Strengths
Tungsten Carbide Arch Round Nose Rotary Burrs for Aluminium
Applications
Deburring
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Tail diameter | 8 mm |
| Shape of head | arch round |
| Total length | 70 mm |
| Head diameter | 12 mm |
| Scope of application | aluminium |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 51.10 excl. VAT
/ Each
£ 61.32 incl. VAT
- Delivery usually within ( 14 ) days